Beli kennedy impact socket di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Deep Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive deep impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Ideal for applications including turning nuts onto bolts. Features and Benefits- Chrome molybdenum alloy steel for greater durability- Black oxidised finish for prolonged tool lifespan- Permanent laser etched markings for easy tool identificationStandards- Conforms to DIN 3129atribut:
- Drive Size (inch): 1
- Socket Type: Impact Socket
- Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
- Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish. Features and Benefits- Black oxidised finish for abrasion and corrosion resistance- Permanent laser-etched markings make selecting the right component easier- Chrome molybdenum alloy construction for durability and tactile strength- Available in a variety of sizes to suit your needsTypical Applications- ENgineering- Automotive- ConstructionStandards- DIN 3129atribut:
- Socket Depth: Standard
- Drive Size (inch): 3/4
- Drive Type: Square
- Socket Type: Impact Socket
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- monotaro Impact Deep Socket (Mata Sock Impact)Deskripsi:It is a deep socket for impact. Pin with ring. Various maintenance such as replacement of brake pads of automobiles, motorcycles, bicycles and battery replacement, machinery, assembly of furniture, etc.atribut:
- Plug Angle (mm): 12.7
- Dimension L (mm): 78
- American Tool Impact Deep Socket Wrench 6pt 3/4 Inch (Mata Sock Impact)Deskripsi:> Performance to ISO 2725-2, NF ISO 2725-2> 6 point convex pattern for increased resilience> Forged from the finest chrome molybdenum alloy steelatribut:
- Overall Length (mm): 90
- Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit. Features and Benefits- Manufactured by a chrome molybdenum steel making for a robust product- Available in a variety of sizes and specifications to suit your specific applications- Black oxide finish further protects the product against corrosion and wear and tear- Laser-etched sizing allows for easy selection of the correct componentTypical Applications- DIY- Automotive- Engineering- Constructionatribut:
- Overall Length (mm): 90
- Size System: Metric
- Socket Depth: Deep
- Socket Type: Impact Socket
- Drive Size (inch): 3/4
- Drive Type: Square
- Kennedy Deep Impact Socket 1/2inch Square Drive (Mata Sock Impact)Deskripsi:This range of 1/2" square drive deep impact sockets is ideal for professional use. Made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Used for turning nuts onto bolts. Available in a variety of metric sizes.Features and Benefits- Black oxidised finish reduces corrosion and holds the shape of the socket- Each product is laser-etched to make for easy identification and selection- Manufactured from chrome molybdenum alloy steel for durability- Available in a range of sizes to ensure you find the correct product for your needsTypical Applications- Automotive- DIY- Engineeringatribut:
- Size System: Metric
- Socket Depth: Deep
- Drive Size (inch): 1/2
- TEKIRO Deep Impact Socket DR. 1/2inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOatribut:
- Dimension 2 (mm): 13
- BAHCO Impact Deep Socket (Kunci Sok)atribut:
- Material: Special tool steel
- KENOH Socket Wrench Set Insertion AngleDeskripsi:Standard product. Socket wrench set 40PC The durable blow case socket (9.5 mm square) is available in millimeter and inch sizes, so it can be used widely. Ratchet handle 200 mm (9.5 mm square), socket adapter (9.5 mm concave x 6.35 mm convex), extension bar 75 mm (9.5 mm square), plug socket 21 mm (9.5 mm square) Spinner handle 150mm (6.35mm square) Blow case.atribut:
- Overall Length (mm): 315
- Square Drive (mm): 6.35, 9.5
- Socket Contents (mm): (Socket/6.35) 4.5, 5, 6, 7, 8, 9, 10, 11, 12; (Socket/9.5) 9, 10, 11, 12, 13, 14, 16, 17, 19, 3/8inch, 7/16inch, 1/2inch, 1/2inch, 9/16inch, 5/8inch, 11/16inch, 3/4inch
- TEKIRO Impact Adapter (Adaptor Sock)Deskripsi:TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
- Kennedy PSD39MA Impact Socket Set, 6-PointDeskripsi:This impact socket set contains 39 pieces of 6 point, 3/8in. square drive sockets. Manufactured from chrome molybdenum steel, each socket has a black oxide finish and laser etched markings to inform the user of its size. The set is supplied in a robust, red impact resistant plastic case with a moulded handle.Features and Benefits- Manufactured from high quality chrome molybdenum steel for overall durability- Black oxidised finish further protects the product against corrosion as well as wear and tear- Permanent laser etched markings denoting the size of the socket allows for ease of selecting the correct component for your application- Supplied in a robust plastic case for ease of organisation, storage and transportation of your toolsContents- Standard length metric: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21 and 22mm- Standard length imperial: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch - Deep length metric: 7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 and 21mmTypical Applications- DIY- Construction- Automotiveatribut:
- Material: Chrome Molybdenum Steel
- Number of Pieces: 39
- Set Type: Impact Socket Set
- Size System: Imperial
- Finish/Coating: Black Oxide
- Drive Size (inch): 3/8
- Drive Type: Square
- Kennedy PMD7M Deep Impact Socket Set (Mata Sock Impact)Deskripsi:For use with impact wrenches and drivers, this 7 piece deep impact socket set contains sockets with a length from 10 to 30mm. Manufactured from chrome molybdenum steel and finished with a phosphate, each piece has 6 points (standard hex) and can also be used with retainer rings and pins. Supplied in a tough, impact resistant carry case.Features and Benefits- Laser etched markings allow the user to easily select the correct product for use- Constructed from chrome molybdenum steel for durability and product longevity- Phosphated finish bolsters resistance to rust and corrosionTypical Applications- DIY- Automotive- Engineering- Construction- PlumbingStandards- Conforms to DIN 3129atribut:
- Overall Length (mm): 78
- Material: Chrome Molybdenum Steel
- Number of Pieces: 7
- Set Type: Impact Socket Set
- Size System: Metric
- Also Includes: Impact Resistant Carry Case
- Bit Type: Hex
- Drive Size (inch): 1/2
- Drive Type: Square
- Finish/Coating: Black Oxide
- Number of Points: 6
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- Kennedy A/F Deep Impact Socket 1/2inch Square Drive (Mata Sock Impact)Deskripsi:1/2" square drive, hex impact sockets with imperial measurements and deep length. Manufactured from high quality chrome molybdenum steel with a black oxidised finish for greater tool lifespan. The permanent laser etched markings allow for easy tool identificationFeatures and Benefits- Manufactured from chrome molybdenum steel for use with impact wrenches- Black oxidised finish for greater tool lifespan- Laser etched sizing for easy tool identification - Available in a range of imperial measurements from 9/16-1 1/8 inchesStandards- Conforms to: SAE, USA Federal Standard GGG-W-660A.atribut:
- Socket Depth: Deep
- Drive Size (inch): 1/2
- INGCO Deep Impact Socket SetDeskripsi:INGCO 10-Pcs 1/2inch Deep Impact Socket // Sok Soket Panjangatribut:
- Size (mm): 10, 12, 13, 14, 15, 17, 19, 21, 22, 24
- Length (mm): 78
- Material: CrMo
Daftar Harga kennedy impact socket Terbaru October 2026
| Kennedy Deep Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp469.900 |
| Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp299.900 |
| Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact) | Rp179.900 |
| TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact) | Rp119.900 |
| TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact) | Rp279.900 |
| monotaro Impact Deep Socket (Mata Sock Impact) | Rp79.900 |
| American Tool Impact Deep Socket Wrench 6pt 3/4 Inch (Mata Sock Impact) | Rp219.900 |
| Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact) | Rp269.900 |
| MILWAUKEE Impact Socket Set (Mata Sok Impact) | Rp439.900 |
| Kennedy Deep Impact Socket 1/2inch Square Drive (Mata Sock Impact) | Rp80.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/jvP106323715-3.jpg)
/m7P106314799-3.jpg)
/lfP106314771-2.jpg)
/9pP101000349-8.jpg)
/9qP101000350-3.jpg)
/P101563305-1.jpg)
/P102088340-1.jpg)
/j6P106323690-3.jpg)
/gsP107288604-11.jpg)
/kdP106323733-2.jpg)
/P102053799-1.jpg)
/9rP101000351-8.jpg)
/qzP111176971-1.jpg)

/9vP101000355-4.jpg)

/acP106308372-2.jpg)
/beP106846410-12.jpg)
/lzP106329791-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)